Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and ESD Casters in ESD Vinyl

Catalog No. 14360647 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-647 Black
19-800-103 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-360-647
Add to Cart
Add to Cart

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chairs are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, clean room & electro-static dissipating components, adjustable arms, chrome adjustable foot ring & self-braking casters. Properly grounded for static sensitive applications.

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Electro-static dissipating materials for proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom ESD Chair
With Lumbar Support Yes
Autoclavable Not Autoclavable
With Backrest Yes
Back Style Standard
With Armrest Yes
With Casters Yes
Weight (English) 44 lb.
With Tilt No
Includes Round tube chrome foot ring with internal lock
Seat Material ESD Upholstery
Seating Height Medium Bench Height
Footrest Yes
Foot Type Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Base Material Polished Cast Aluminum
Certifications/Compliance Class 100/ISO Class 5
Adjustable (Height) 21.5 to 29 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Color Black
Adjustable Yes
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.