Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - Medium Bench Height with Seat Tilt, Chrome Foot Ring, and ESD Casters in ESD Vinyl

Catalog No. 14360648 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-648 Blue
14-360-649 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-360-648
Add to Cart
Add to Cart

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chairs are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, clean room & electro-static dissipating components, chrome adjustable foot ring, & self-braking casters. Properly grounded for static sensitive applications.

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Electro-static dissipating materials for proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom ESD Chair
With Backrest Yes
With Lumbar Support Yes
Autoclavable Not Autoclavable
Back Style Standard
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Base Material Polished Cast Aluminum
Seat Material ESD Upholstery
Footrest Yes
With Tilt Yes
With Casters Yes
Weight (English) 35 lb.
Certifications/Compliance Class 100/ISO Class 5
Includes Round tube chrome foot ring with internal lock
Seating Height Medium Bench Height
With Armrest No
Color Blue
Adjustable (Height) 21.5 to 29 in.
Adjustable Yes
Foot Type Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.