Learn More
National Safety Apparel™ Enespro™ Class 2 Voltage 14 in. Glove Kit with FR Liner Glove
Shop All National Public Seating Corporation Products

Description
- Rubber voltage gloves are electrically tested and marked with initial test date
- Enespro™ FR knit gloves can be used with rubber voltage as a liner for added protection
- Enespro™ FR knit gloves stretches for flexibility and dexterity
- Enespro™ FR knit gloves RG: fits rubber voltage glove sizes 8-11
- Enespro™ FR knit gloves LG: fits rubber voltage glove sizes 10 to 12
- Gloves should be used within one year of marked test date
- Class 2 - Max Use Voltage 17,000V AC/25,500V DC
Specifications
Specifications
| Certifications/Compliance | ANSI/ASTM D120, Class 2, Type I, NFPA 70E, CSA Z462, ASTM F1506, ASTM F696, OSHA 1910.269 |
| Applications | Industrial |
| Color | Black |
| Hand | Specific |
| Material | Rubber, Leather |
| Product Type | Electrical Insulating Gloves Kit |
| Size | 8 |
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Glove Cuff Style | Rolled |
| Includes | Electrical Insulating Rubber Gloves, Fire-Resistant Knit Gloves, Leather Glove Protectors, and a Glove Bag |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.