Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Safety Apparel™ Enespro™ Class 2 Voltage 14 in. Glove Kit with FR Liner Glove
SDP

Catalog No. 17355283 Shop All National Public Seating Corporation Products
Change view
Click to view available options
Size:
8
9
10
11
12
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-355-283 10
17-355-279 8
17-355-281 9
17-355-285 11
17-355-287 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-355-283 Supplier National Safety Apparel™ Supplier No. KITGC2B10AG
Add to Cart
Add to Cart

Premium kit includes a pair of electrical insulating rubber gloves, fire-resistant knit gloves, leather glove protectors, and a glove bag. Class 2 insulating gloves will protect workers from up to 17,000 V.

  • Rubber voltage gloves are electrically tested and marked with initial test date
  • Enespro™ FR knit gloves can be used with rubber voltage as a liner for added protection
  • Enespro™ FR knit gloves stretches for flexibility and dexterity
  • Enespro™ FR knit gloves RG: fits rubber voltage glove sizes 8-11
  • Enespro™ FR knit gloves LG: fits rubber voltage glove sizes 10 to 12
  • Gloves should be used within one year of marked test date
  • Class 2 - Max Use Voltage 17,000V AC/25,500V DC

Specifications

Certifications/Compliance ANSI/ASTM D120, Class 2, Type I, NFPA 70E, CSA Z462, ASTM F1506, ASTM F696, OSHA 1910.269
Applications Industrial
Color Black
Hand Specific
Material Rubber, Leather
Product Type Electrical Insulating Gloves Kit
Size 10
For Use With (Application) Utilities, Manufacturing, Electrical Contractors
Glove Cuff Style Rolled
Includes Electrical Insulating Rubber Gloves, Fire-Resistant Knit Gloves, Leather Glove Protectors, and a Glove Bag
Series KITGC2BAG
Length (English) 14 in.
Voltage 17,000 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.