Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Salisbury™ Class 2 High-Voltage Lineman's Gloves - 14 in.

Catalog No. 19828367 Shop All WH Salisbury & Co. Products
Encompass_Preferred
Change view
Click to view available options
Size:
7
8
8.5
9.5
10
11
12
Color:
Black
Black, Red
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Color
19-828-367 11 Black, Red
19-828-360 7 Black, Red
19-828-361 8 Black, Red
19-828-362 8.5 Black, Red
19-828-364 9.5 Black, Red
19-828-365 10 Black, Red
19-025653 11 Black
19-828-368 12 Black, Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-828-367 Supplier Honeywell Salisbury™ Supplier No. E214RB/11
This item is not returnable. View return policy

Gloves are constructed of natural rubber for dielectric protection, and meet or exceed all requirements of ANSI/ASTM D120. Class 2 insulating gloves will protect workers from up to 17,000 V.

  • Class 2 electrical insulating gloves constructed of natural rubber
  • Flexible material allows workers to easily handle small, delicate parts
  • Contrasting inner/outer colors for quick identification of cuts and tears when gloves are inflated or stretched
  • Gloves meet or exceed all requirements of ANSI/ASTM D120 and IEC 60903
  • Maximum use voltage: 17,000 V AC (when worn with leather glove protectors)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ASTM D120, Class 2, Type I
Certifications/Compliance (Europe) IEC 60903
Applications Industrial
Color Black, Red
Material Natural Rubber
Product Type Lineman's Gloves
Size 11
For Use With (Application) Electrical Utility Work, Shock Protection
Glove Cuff Style Straight
Series E214
Length (English) 14 in.
Length (Metric) 35.5 cm
Voltage 17,000 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.