Learn More
Honeywell™ Class 2 Traffic Safety Vests
Description
- Constructed of 100% polyester
- Has two, 1 1/2 in. (3.8cm) North-Brite™ reflective vertical stripes on the front and back
- With a pair of 1 1/2 in. (3.8cm) horizontal stripes on the waist
- Zipper front makes donning quick and easy
Order Info
Available in orange or lime.
Compliance
Meets ANSI/ISEA 107, Class 2 standards.
Specifications
Specifications
| Closure Type | Zipper |
| Certifications/Compliance | ANSI ISEA 107-1999 Class 3 |
| Color | Lime |
| Size | 2X-Large |
| Material | Polyester |
| Tape Type | 2 in. North-Brite™ vertical retroreflective stripes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.