Learn More
Description
- Hi-Vis lightweight polyester moisture wicking material
- 2 in. heat sealed silver reflective material
- Chest pocket measures 5.5 x 5.5 in.
Specifications
Specifications
| Size | 2X-Large |
| Material | Polyester |
| Color | Hi-vis Lime |
| Sleeve Style | Short Sleeve |
| No. of Pockets | 1 |
| Certifications/Compliance | Type R - Class 3 |
| Tape Type | Heat-sealed |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.