Learn More
Description
Outer Jacket
- Waterproof Hi-Vis polyester shell
- Quilted lining - Teflon™ treated
- Elastic band at wrists
- Concealed detachable hood with drawstring and slack adjustment
- Interior access zipper for print customization
- Dual zipper front closure with hook and loop storm flap
- Badge lanyard, d-ring hook, and 2 mic tabs
- Heat sealed seams
- Drawstring around bottom
- 7 outer, 5 inner pockets
Inner Jacket
- Hi-Vis lime polyester fleece
- 2 in. non-connected silver reflective material
- Elastic band at wrists
- Drawstring around bottom
- 2 outer, 2 inner pockets
Specifications
Specifications
| Size | 5X-Large |
| Material | Polyester |
| Color | Hi-vis Lime |
| Closure Type | Dual Zipper |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 3 |
| Coating | Teflon™ and Polyurethane |
| Cuff Style | Elastic with scratch band |
| Hood Type | Concealed, Detachable |
| Liner Material | Quilted Polyester Cotton, Taffeta |
| No. of Pockets | 16 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.