Learn More
Description
- Weatherproof
- Hi-Vis Polyester material - Teflon™ treated
- Elastic band at the waist and wrists
- 2 in. silver reflective material
- Chest pocket with clear panel, hook and loop closure
- 2 mic tabs
- Drawstring hood
- Zipper front closure
Specifications
Specifications
| Size | Large |
| Color | Hi-vis Lime |
| Sleeve Style | Long Sleeve |
| No. of Pockets | 4 |
| Resistance | Weatherproof |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 3 |
| Size (English) Chest | 42 to 44 in. |
| Tape Type | China Brand Silver |
| Length (English) | 27.5 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.