Learn More
Description
- Weatherproof
- Hi-Vis polyester shell with zip out polar fleece liner
- Elastic band at the wrists
- 2 in. silver reflective material
- Concealed detachable hood with drawstring
- Zipper front closure
- Interior access zipper for print customization
- Cell phone/radio chest pocket with clear panel and 2 mic tabs
- Drawstring around bottom
Specifications
Specifications
| Size | X-Large |
| Material | Polyester |
| Color | Hi-vis Lime |
| Closure Type | Zipper |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 3 |
| Coating | Polyurethane |
| Cuff Style | Elastic |
| Hood Type | Concealed, Detachable |
| Liner Material | Polar Fleece |
| No. of Pockets | 8 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.