Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Class 3 Weatherproof Parkas

Catalog No. 19555329 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-555-329 Hi-vis Orange Medium
19-555-322 Hi-vis Lime Medium
19-555-321 Hi-vis Lime Large
19-555-327 Hi-vis Lime X-Large
19-555-323 Hi-vis Lime 2X-Large
19-555-324 Hi-vis Lime 3X-Large
19-555-325 Hi-vis Lime 4X-Large
19-555-326 Hi-vis Lime 5X-Large
19-555-328 Hi-vis Orange Large
19-555-334 Hi-vis Orange X-Large
19-555-330 Hi-vis Orange 2X-Large
19-555-331 Hi-vis Orange 3X-Large
19-555-332 Hi-vis Orange 4X-Large
19-555-333 Hi-vis Orange 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 19-555-329 Supplier Pyramex™ Supplier No. RP3120M
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pyramex™ Class 3 Weatherproof Parkas with ANSI/ISEA 107-2015 safety compliance

  • Weatherproof
  • Hi-Vis polyester shell with zip out polar fleece liner
  • Elastic band at the wrists
  • 2 in. silver reflective material
  • Concealed detachable hood with drawstring
  • Zipper front closure
  • Interior access zipper for print customization
  • Cell phone/radio chest pocket with clear panel and 2 mic tabs
  • Drawstring around bottom

Specifications

Size Medium
Material Polyester
Color Hi-vis Orange
Closure Type Zipper
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 3
Coating Polyurethane
Cuff Style Elastic
Hood Type Concealed, Detachable
Liner Material Polar Fleece
No. of Pockets 8
Resistance Weatherproof
Tape Type China Brand Silver
Size (English) Chest 38 to 40 in.
Length (English) 32.5 in.
Length (English) Sleeve 38 to 40 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.