Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class A Amber Volumetric Flasks with Individual Work Certificates
SCI_ED

Catalog No. S15077 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
500 mL
1000 mL
2000 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S15077 25 mL
S15078 50 mL
S15079 100 mL
S15080 500 mL
S15081 1000 mL
S15082 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S15077 Supplier Eisco™ Supplier No. CH1960D
Add to Cart
Add to Cart

Class A Volumetric Flasks include interchangeable polypropylene stoppers and individual work certificates. Amber glass helps to protect light sensitive contents.

  • Constructed of high quality, heavy duty Borosilicate 3.3 glass
  • Amber glass helps to protect light sensitive samples
  • Calibrated to contain, with a single white graduation mark
  • Fitted with a polypropylene stopper
  • Flask and stopper are microwavable and autoclavable
  • Low temperature gradient, capable of withstanding high temperatures & thermal shocks
  • Individual work certificates included in each box
  • Superior chemical durability
  • Class A tolerance

Specifications

Calibration To Contain
Capacity (English) 0.84 oz.
Capacity (Metric) Media 25 mL
Closure Color White
Closure Material Polypropylene
Color Amber
Description Class A
Capacity (Metric) 25 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Preparing Light Sensitive Solutions
Graduations Single, White Graduation Mark
Height (English) 4.6 in.
Height (Metric) 11.68 cm
Includes Individual Work Certificate
Length (English) 1.5 in.
Length (Metric) 3.81 cm
Product Type Volumetric Flask
Shape Straight-sided, Round
Surface Coating Uncoated
Tolerance ±0.04 mL
Weight (English) 0.1 lb.
Width (English) 1.5 in.
Width (Metric) 3.81 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Stopper
Surface Treatment Non-treated
Closure Size 10/19
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.