Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Class A Amber Volumetric Flasks Wide Mouth, Individually Certified, QR Coded
SDPSCI_ED

Catalog No. S82825 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S82825 10 mL
S82824 5 mL
S82826 20 mL
S82827 25 mL
S82828 50 mL
S82829 100 mL
S82830 200 mL
S82831 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. S82825 Supplier United Scientific Supplies Supplier No. FGAM010
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Amber Wide Mouth Volumetric Flasks are Class A Serialized and feature a QR Code for easy access to documentation.

  • Amber-colored borosilicate glass volumetric flasks are manufactured as per ASTM E288 Class A serialized glassware specifications.
  • Calibrated to contain (TC), these flasks feature white enamel printing and diamond etched graduation line.
  • Our flasks feature heavy-duty and uniform wall thickness, and a wide mouth design for easy pipette access.
  • Amber color protects light sensitive materials.
  • Features a polyethylene stopper.
  • Each unit comes with a printed calibration certificate, as well as with a printed QR code for easy access to the calibration certificate any time / anywhere, using your mobile device or computer.

Specifications

Capacity (English) 0.3 oz.
Certifications/Compliance ASTM E288 Class A
Color Amber
Capacity (Metric) 10 mL
Material Borosilicate Glass (3.3)
Product Type Volumetric Flask
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Wide
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Stopper
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.