Learn More
United Scientific™ Class A Automatic Burette, Individually Certified

Shop All United Scientific Supplies, Inc Products


Description
- Self-zeroing burette mounts on a glass bottle
- Includes a PTFE needle valve stopcock, intermediate stopcock and rubber bellows
- Class A, ASTM E-287, meets USP standards, individually serialized and certified
- Includes Schellbach backing for easy reading of liquid levels
- With amber graduations
- Manufactured from precision bore tubing and calibrated To Deliver (TD, Ex) on computer-controlled machines
- Glass bottles with ground glass joints are sold separately
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 10 mL |
| Length (Metric) | 785 mm |
| Material | Glass |
| Includes | Self Zeroing burette, PTFE needle valve stopcock, intermediate stopcock and rubber bellows |
| Type | Automatic Buret |
| Class | Class A |
| Certifications/Compliance | ASTM E287, Individually Serialized and Certified |
Warning: Cancer and reproductive harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.