Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class A Automatic Burette, Individually Certified
SDPSCI_ED

Catalog No. S00762 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00762 25 mL
S00761 10 mL
S00763 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S00762 Supplier United Scientific™ Supplier No. BRA21725
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Burettes offering an affordable alternative for laboratory use.

  • Self-zeroing burette mounts on a glass bottle
  • Includes a PTFE needle valve stopcock, intermediate stopcock and rubber bellows
  • Class A, ASTM E-287, meets USP standards, individually serialized and certified
  • Includes Schellbach backing for easy reading of liquid levels
  • With amber graduations
  • Manufactured from precision bore tubing and calibrated To Deliver (TD, Ex) on computer-controlled machines
  • Glass bottles with ground glass joints are sold separately

Specifications

Color Clear
Capacity (Metric) 25 mL
Material Glass
Type Automatic Buret
Certifications/Compliance Class A, ASTM E-287 Individually serialized

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.