Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class A Borosilicate Burette, PTFE Stopcock
SCI_ED

Catalog No. S27490 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27490 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27490 Supplier Eisco™ Supplier No. CAR044
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High quality burettes perfect for every day, high precision lab work; includes PTFE key stopcock

Specifications

Color Clear
Capacity (Metric) 100 mL
Length (Metric) 76.2 cm
Height (English) 4 in.
Material Borosilicate Glass
Graduations 0.2 mL
Height (Metric) 10.16 cm
Length (English) 30 in.
Stopcock Yes
Stopcock Material PTFE
Type Buret
Class Class A
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.