Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class A Borosilicate Glass Nessler Cylinder
SDPSCI_ED

Catalog No. S00830 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00830 100 mL
S00829 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S00830 Supplier United Scientific™ Supplier No. CGN100
Add to Cart
Add to Cart
This item is not returnable. View return policy

Nessler Cylinders ideal for comparison of color and turbidity.

  • Nessler cylinders are used for comparison of color and turbidity between solutions or as reaction vessels
  • Made from borosilicate glass and calibrated to Class A standards
  • Include an optically plane bottom as well as markings for nominal stroke volume and halfway mark

Specifications

Material Borosilicate Glass
Capacity (Metric) 100 mL
Graduations 50 and 100 mL
Class Class A
Certifications/Compliance Class A
Tolerance 0.8 mL
Product Type Nessler Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.