Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class A Burette with Screw Thread Stopcock, Individually Certified
SDPSCI_ED

Catalog No. S00746 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00746 10 mL
S00747 25 mL
S00748 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S00746 Supplier United Scientific™ Supplier No. BR212010
Add to Cart
Add to Cart
This item is not returnable. View return policy

Burettes offering an affordable alternative for laboratory use.

  • Class A, ASTM E287, meets USP standards, serialized and certified
  • Waiting time of 30 seconds
  • Manufactured from precision bore tubing and calibrated To Deliver (TD, Ex) on computer-controlled machines
  • Includes PTFE screw thread stopcock

Specifications

Autoclavable Autoclavable
Color Clear
Capacity (Metric) 10 mL
Material Borosilicate Glass (3.3)
Graduations 0.05 mL
Includes Stopcock
Plug Material PTFE
Stopcock Screw Thread
Stopcock Material PTFE
Warranty 12 Months
Type Buret
Class Class A
Certifications/Compliance ASTM E287 Individually Serialized
Show More Show Less

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.