Learn More
United Scientific™ Class A Gaduated Cylinder with Double Scale, Batch Certified

Shop All United Scientific Supplies, Inc Products


Description
- Cylinders comply with ASTM E1272, Class A standards, batch certified
- Double metric scale, calibrated to contain
- Borosilicate glass cylinders with pour spouts feature heavy uniform wall tubing and strong, stable, hexagonal bases
- All cylinders come with bumper guards
- Cylinders are calibrated to contain
Specifications
Specifications
| Material | Borosilicate Glass |
| Capacity (Metric) | 50 mL |
| Graduations | 1 mL |
| Class | Class A |
| Certifications/Compliance | ASTM E1272 |
| Tolerance | 0.25 mL |
| Product Type | Graduated Cylinder |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.