Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class A Gaduated Cylinder with Double Scale and Stopper, Batch Certified
SDPSCI_ED

Catalog No. S00799 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
500 mL
1000 mL
2000 mL
This item is not returnable. View return policy

Catalog No. S00799

Supplier: United Scientific™ CY298110

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Graduated Cylinders that are graduated 'To Deliver'.

  • Cylinders comply with ASTM E1272, Class A standards, batch certified
  • Each cylinder includes a hollow glass stopper
  • Double metric scale, calibrated to contain
  • Borosilicate glass cylinders feature heavy uniform wall tubing and strong, stable, hexagonal bases
  • All cylinders come with bumper guards

Specifications

Certifications/Compliance ASTM E1272
Class A
Type Graduated Cylinder
Tolerance Metric 0.10 mL
Material Borosilicate Glass
Capacity (Metric) 10 mL
Graduations 0.2 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.