Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class A Graduated Cylinder with Double Scale and Stopper, Individually Certified
SDPSCI_ED

Catalog No. S00806 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Catalog No. Capacity (Metric)
S00806 10 mL
S00807 25 mL
S00808 50 mL
S00809 100 mL
S00810 250 mL
S00811 500 mL
S00812 1000 mL
S00813 2000 mL
8 options
This item is not returnable. View return policy

Catalog No. S00806

Supplier: United Scientific™ CY298010

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cylinder with double metric scale, and a hollow glass stopper.

  • Cylinders comply with ASTM E1272, Class A, meets USP standards, individually serialized and certified
  • Each cylinder includes a hollow glass stopper
  • Double metric scale, calibrated to contain
  • Borosilicate glass cylinders feature heavy uniform wall tubing and strong, stable, hexagonal bases
  • All cylinders come with bumper guards

Specifications

Type Graduated Cylinder
Certifications/Compliance ASTM E1272
Class A
Tolerance Metric 0.10 mL
Material Borosilicate Glass
Capacity (Metric) 10 mL
Graduations 0.2 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.