Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class A Graduated Cylinder with Double Scale and Stopper, Individually Certified
SDPSCI_ED

Catalog No. S00812 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00812 1000 mL
S00806 10 mL
S00807 25 mL
S00808 50 mL
S00809 100 mL
S00810 250 mL
S00811 500 mL
S00813 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. S00812 Supplier United Scientific™ Supplier No. CY29801000
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cylinder with double metric scale, and a hollow glass stopper.

  • Cylinders comply with ASTM E1272, Class A, meets USP standards, individually serialized and certified
  • Each cylinder includes a hollow glass stopper
  • Double metric scale, calibrated to contain
  • Borosilicate glass cylinders feature heavy uniform wall tubing and strong, stable, hexagonal bases
  • All cylinders come with bumper guards

Specifications

Tolerance Metric 3 mL
Certifications/Compliance ASTM E1272
Type Graduated Cylinder
Class A
Material Borosilicate Glass
Capacity (Metric) 1000 mL
Graduations 10 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.