Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class A Glass Burettes with PTFE Rota Flow Stopcock
SCI_ED

Catalog No. S29400 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29400 10 mL
S29401 25 mL
S29402 50 mL
S29403 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S29400 Supplier Eisco™ Supplier No. CH0238A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eisco™ Class A Glass Burettes with PTFE Rota Flow Stopcock designed with blue graduations and a straight single bore.

  • Made from high quality 3.3 borosilicate glass
  • Blue ceramic graduations
  • Straight single bore
  • Includes PTFE Rota flow stopcock
  • Needle valve stopcock

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 10 mL
Length (Metric) 0.8 cm
Material Borosilicate Glass
Graduations 0.05 mL
For Use With (Application) Dispensing Liquid
Height (Metric) 46 cm
Scale Blue
Stopcock Straight
Stopcock Material PTFE
Tolerance ±0.03 mL
Type Straight Bore Buret
Class Class A
Certifications/Compliance ASTM E287, DIN ISO 385
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.