Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class A Glass Schellbach Burette with Stopcock PROMO

Catalog No. S29411S24 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29411S24 100 mL
S29409S24 25 mL
S29410S24 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S29411S24 Supplier Eisco™ Supplier No. S29411S24
This item is not returnable. View return policy

Eisco™ Class A Glass Schellbach Burette with PTFE stopcock has a white backing and blue graduations to allow for easy reading and the highest accuracy when measuring clear liquids.

  • Made from high quality 3.3 borosilicate glass
  • Blue ceramic graduations with white backing for improved visibility/readability
  • Class A, accurate to DIN 835, ASTM E287 standards
  • Straight single bore
  • Includes key stopcock

Specifications

Capacity (Metric) 100 mL
Length (Metric) 1.5 cm
Material Borosilicate Glass
Graduations 0.2 mL
For Use With (Application) Dispensing Liquid
Height (Metric) 86 cm
Scale Blue
Stopcock Straight
Stopcock Material PTFE
Tolerance ±0.1 mL
Type Schellbach Buret
Class Class A
Certifications/Compliance DIN 12700
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.