Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class A Glass Volumetric Flask with Stopper PROMO
SCI_ED

Catalog No. S89390PM Shop All Eisco Products
Change view
Click to view available options
Capacity: 25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S89390PM Capacity: 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S89390PM Supplier Eisco™ Supplier No. CH0441APROMO

missing translation for 'validMainframeMsg'

Class A Glass Volumetric Flask with Stopper - Features a flat bottom design, single graduation, and blue print markings.

  • Includes a solid glass stopper
  • Flat bottom design
  • Single graduation mark
  • Blue printed markings
  • Class A, in compliance with ASTM-E288
  • Autoclavable

Specifications

Closure Color Clear
Closure Material Borosilicate Glass (3.3)
Color Clear
Capacity (Metric) 25 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Prepare Chemical Solution
Height (English) 9.6 in.
Height (Metric) 10 cm
Length (English) 3 in.
Length (Metric) 2.5 cm
Neck Style Long
Tolerance ±0.03 mL
Width (English) 3 in.
Width (Metric) 2.5 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Glass Stopper
Closure Size Stopper No. 9
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.