Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Class A Graduated Cylinders

Catalog No. 14381062 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-381-062 10 mL
14-381-063 25 mL
14-381-064 50 mL
14-381-065 100 mL
14-381-066 250 mL
14-381-067 500 mL
14-381-068 1000 mL
14-381-069 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-381-062 Supplier BRANDTECH™ VITLAB™ Supplier No. 64614
Add to Cart
Edge
Add to Cart

Clear glass, tall form graduated cylinders.

  • Cylinders made of break resistant polymethyl pentene (PM)
  • Class A to contain certified per DIN 12681 and ISO 6706
  • Markings are screened in red for legibility
  • Imprinted with lot number and year of production
  • Supplied certificate includes mean test value and lot number
  • Autoclaving at 121° C will not lead to a permanent surpassing of tolerance limits
  • To preserve markings, do not exceed temperatures of 60° C during cleaning
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 mL
Material PMP
Tolerance ± 0.10 mL
Certifications/Compliance DIN 12681, ISO 6706
Class Class A
Calibration To Contain
Disposable Reusable
Diameter (English) 0.59 in.
Diameter (Metric) 15 mm
Includes Certificate
Quantity 2 Pk.
Graduations 0.2 mL
Autoclavable Autoclavable
Capacity (English) 0.347 oz.
Limit of Error ± 0.10 mL
Subdivision 0.20 mL
Shape Cylindrical
Max. Temperature (English) 250°F for autoclaving, 140°F for cleaning
Sterility Non-sterile
For Use With (Application) Liquid measurement
Scale Color Red screened markings
Base Type Hexagonal
Height (English) 5.71 in.
Height (Metric) 145 mm
Product Type Graduated Measuring Cylinder
Max. Temperature (Metric) 121°C for autoclaving, 60°C for cleaning
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.