Learn More
Description
- Made from high quality Borosilicate 3.3 Glass
- Hexagonal base for maximum stability
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class A
- Conforms to DIN EN ISO 4788 standard
- Calibrated to contain
- Autoclavable
Specifications
Specifications
| Material | Borosilicate Glass |
| Capacity (Metric) | 25 mL |
| For Use With (Application) | Measuring Liquids |
| Graduations | 0.5 mL |
| Autoclavable | Autoclavable |
| Calibration | Calibrated to contain |
| Base Type | Hexagonal |
| Scale Color | Blue |
| Shape | Round |
| Class | Class A |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
