Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class A Hexagonal Base Glass Graduated Measuring Cylinder
SCI_ED

Catalog No. S88455 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Scale Color:
Blue
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations Scale Color
S88455 1000 mL 10 mL Blue
S27041 50 mL 1 mL White
S88450 25 mL 0.5 mL Blue
S88449 10 mL 10 mL Blue
S88451 50 mL 1 mL Blue
S88452 100 mL 1 mL Blue
S88453 250 mL 2 mL Blue
S88454 500 mL 5 mL Blue
S88456 2000 mL 20 mL Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S88455 Supplier Eisco™ Supplier No. CH0345N
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Class A Hexagonal Base Glass Graduated Measuring Cylinder features printed graduations and a spout.

  • Made from high quality Borosilicate 3.3 Glass
  • Hexagonal base for maximum stability
  • Printed graduations are chemical resistant
  • Spout for easy, mess free pouring
  • Class A
  • Conforms to DIN EN ISO 4788 standard
  • Calibrated to contain
  • Autoclavable

Specifications

Material Borosilicate Glass
Capacity (Metric) 1000 mL
For Use With (Application) Measuring Liquids
Graduations 10 mL
Autoclavable Autoclavable
Calibration Calibrated to contain
Base Type Hexagonal
Scale Color Blue
Shape Round
Class Class A
Height (English) 18 in.
Height (Metric) 45 cm
Certifications/Compliance DIN EN ISO 4788
Tolerance ±5 mL
Product Type Graduated Measuring Cylinder
Diameter (Metric) Inner 65 mm
Diameter (Metric) Outer 74 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.