Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class A Mohr Pipette, Batch Certified
SDPSCI_ED

Catalog No. S00990 Shop All United Scientific Supplies, Inc Products
Click to view available options
Volume (Metric):
0.1 mL
0.2 mL
1 mL
2 mL
5 mL
10 mL
25 mL
This item is not returnable. View return policy

Catalog No. S00990

Supplier: United Scientific™ PM7059B

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Glass Pipettes featuring clear markings and calibrated 'To Deliver'.

  • Made from borosilicate glass in compliance with ASTM specification E1293
  • Color-coded
  • Batch certified
  • Calibrated to deliver
  • Printed with durable amber markings

Specifications

Description Black Color Code
Material Borosilicate Glass
Sterility Non-sterile
Graduated Yes
Graduations 0.01 mL
Tolerance 0.006 mL
Color Clear
Volume (Metric) 0.2 mL
Length (Metric) 360 mm
Type Measuring Pipet
Disposable Reusable
For Use With (Equipment) Pipet Filler
Show More Show Less

Warning: Cancer and reproductive harm

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.