Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Class A Mohr Pipette, Batch Certified

Shop All United Scientific Supplies, Inc Products


Click to view available options
Volume (Metric):
0.1 mL
0.2 mL
1 mL
2 mL
5 mL
10 mL
25 mL
Description
- Made from borosilicate glass in compliance with ASTM specification E1293
- Color-coded
- Batch certified
- Calibrated to deliver
- Printed with durable amber markings
Specifications
Specifications
| Description | Red Color Code |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Graduated | Yes |
| Graduations | 0.1 mL |
| Tolerance | 0.01 mL |
| Color | Clear |
| Volume (Metric) | 1 mL |
| Length (Metric) | 360 mm |
| Type | Measuring Pipet |
| Show More |
Warning: Cancer and reproductive harm
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction