Learn More
United Scientific™ Class A Polymethylpentene Measuring Cylinder

Shop All United Scientific Supplies, Inc Products


Description
Polymethylpentene cylinders have glass-like clarity and feature easy-to-read molded in graduations.
- Hexagonally-shaped bases for extra stability
- Large spouts for smooth flow of liquids during pouring
- Autoclavable to 121°C
- Meets accuracy requirements of Class A under DIN 12681
- Available in sizes ranging from 10 mL to 2000 mL
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | PMP |
| Tolerance | 0.5 mL |
| Graduations | 1 mL |
| Autoclavable | Autoclavable |
| Base Type | Hexagonal |
| Height (English) | 10.15 in. |
| Height (Metric) | 258 mm |
| Product Type | Graduated Measuring Cylinder |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.