Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class A Polymethylpentene Measuring Cylinder
SDPSCI_ED

Catalog No. S01179 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01179 2000 mL
S01172 10 mL
S01173 25 mL
S01174 50 mL
S01175 100 mL
S01176 250 mL
S01177 500 mL
S01178 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. S01179 Supplier United Scientific™ Supplier No. P50508
Add to Cart
Add to Cart
This item is not returnable. View return policy

PMP cylinders are crystal clear to allow you to see your sample easier.

Polymethylpentene cylinders have glass-like clarity and feature easy-to-read molded in graduations.

  • Hexagonally-shaped bases for extra stability
  • Large spouts for smooth flow of liquids during pouring
  • Autoclavable to 121°C
  • Meets accuracy requirements of Class A under DIN 12681
  • Available in sizes ranging from 10 mL to 2000 mL

Specifications

Capacity (Metric) 2000 mL
Material PMP
Tolerance 5 mL
Graduations 20 mL
Autoclavable Autoclavable
Base Type Hexagonal
Height (English) 18.98 in.
Height (Metric) 482 mm
Product Type Graduated Measuring Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.