Learn More
United Scientific™ Class A Serological Pipette, Batch Certified

Shop All United Scientific Supplies, Inc Products


Description
- Type 3 serological pipettes are made from borosilicate glass and comply with USP standards
- Color-coded
- Batch certified
- Calibrated to deliver
- Printed with durable amber markings
Specifications
Specifications
| Description | Red Color Code |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Graduated | Yes |
| Graduations | 0.1 mL |
| Tolerance | 0.01 mL |
| Color | Clear |
| Volume (Metric) | 1 mL |
| Length (Metric) | 360 mm |
| Type | Serological Pipet |
| Show More |
Warning: Cancer and reproductive harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.