Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class A Volumetric Flask with Glass Stopper, Batch Certified
SDPSCI_ED

Catalog No. S00919 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Catalog No. Capacity (Metric)
S00919 10 mL
S00918 5 mL
S00920 20 mL
S00921 25 mL
S00922 50 mL
S00923 100 mL
S00924 200 mL
S00925 250 mL
S00926 500 mL
S00927 1000 mL
S00928 2000 mL
11 options
This item is not returnable. View return policy

Catalog No. S00919

Supplier: United Scientific™ FG564010

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Volumetric Flasks offering quality and value for the lab.

  • Durable, machine-blown body
  • Heavy beaded tubing neck
  • Flasks feature a sharp graduation line and large white block letters
  • A ground glass stopper is included
  • Meets Class A specifications per ASTM E288
  • Batch certified

Specifications

Capacity (Metric) 10 mL
Material Borosilicate Glass
Tolerance 0.02 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Glass Stopper
Surface Treatment None
Closure Size 9
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.