Learn More
United Scientific™ Class A Volumetric Flask with Glass Stopper, Batch Certified

Shop All United Scientific Supplies, Inc Products


Description
- Durable, machine-blown body
- Heavy beaded tubing neck
- Flasks feature a sharp graduation line and large white block letters
- A ground glass stopper is included
- Meets Class A specifications per ASTM E288
- Batch certified
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass |
| Tolerance | 0.05 mL |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Narrow |
| Sterility | Non-sterile |
| Class | A |
| Bottom Shape | Flat |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.