Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Class A Volumetric Flask with Glass Stopper, Individually Certified (QR-Code)



Volumetric Flasks featuring a QR Code that makes tracking down certificates easier and simplifies the lab audit process.
Supplier: United Scientific™ FG5639100QR
This item is not returnable.
View return policy
Description
- Durable, machine-blown body
- Heavy beaded tubing neck
- Flasks feature a sharp graduation line and large white block letters
- A ground glass stopper is included
- Meets Class A specifications per ASTM E288
- Individually serialized and certified
- Feature QR code integration to facilitate quick and easy access to certificates of calibration, certificates of conformity, and user manuals where applicable
- This is first of its kind innovative technology only available on United glassware
- Simply point your smartphone to the QR code printed on the flask
- Enter the serial number when prompted, and the app automatically takes you to the certificate screen
Specifications
| 100 mL | |
| 0.08 mL | |
| Reusable | |
| Narrow | |
| A | |
| Glass Stopper | |
| 13 |
| Borosilicate Glass | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Flat | |
| None |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction