Learn More
United Scientific™ Class A Volumetric Flask with Glass Stopper, Individually Certified (QR-Code)

Shop All United Scientific Supplies, Inc Products


Description
- Durable, machine-blown body
- Heavy beaded tubing neck
- Flasks feature a sharp graduation line and large white block letters
- A ground glass stopper is included
- Meets Class A specifications per ASTM E288
- Individually serialized and certified
- Feature QR code integration to facilitate quick and easy access to certificates of calibration, certificates of conformity, and user manuals where applicable
- This is first of its kind innovative technology only available on United glassware
- Simply point your smartphone to the QR code printed on the flask
- Enter the serial number when prompted, and the app automatically takes you to the certificate screen
Specifications
Specifications
| Capacity (Metric) | 200 mL |
| Material | Borosilicate Glass |
| Tolerance | 0.1 mL |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Narrow |
| Sterility | Non-sterile |
| Class | A |
| Bottom Shape | Flat |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.