Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class A Volumetric Flask with Snap Cap, Batch Certified (QR-Code)
SDPSCI_ED

Catalog No. S00973 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Catalog No. Capacity (Metric)
S00973 500 mL
S00969 50 mL
S00970 100 mL
S00971 200 mL
S00972 250 mL
S00974 1000 mL
S00975 2000 mL
7 options
This item is not returnable. View return policy

Catalog No. S00973

Supplier: United Scientific™ FG5580500QR

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Volumetric Flasks featuring a QR Code that makes tracking down certificates easier and simplifies the lab audit process.

  • Durable, machine-blown body
  • Heavy beaded tubing neck
  • Flasks feature a sharp graduation line and large white block letters
  • A plastic snap cap is included
  • Meets Class A specifications per ASTM E288
  • Batch certified
  • Feature QR code integration to facilitate quick and easy access to certificates of calibration, certificates of conformity, and user manuals where applicable
  • This is first of its kind innovative technology only available on United glassware
  • Simply point your smartphone to the QR code printed on the flask
  • Enter the serial number when prompted, and the app automatically takes you to the certificate screen

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass
Tolerance 0.2 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Snap Cap
Surface Treatment None
Closure Size 5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.