Learn More
Description
- Constructed of high quality, heavy duty Borosilicate 3.3 glass
- Calibrated to contain, with a single graduation mark
- Fitted with a chemical-resistant polypropylene stopper
- Flask and stopper are microwavable and autoclavable
- Low temperature gradient, capable of withstanding high temperatures & thermal shocks
- Individual work certificates included in each box
- Superior chemical durability
- Class A tolerance
- USP-certified
Specifications
Specifications
| Calibration | To Contain |
| Capacity (English) | 33.81 oz. |
| Capacity (Metric) Media | 1000 mL |
| Certifications/Compliance | ASTM |
| Closure Color | White |
| Closure Material | Polypropylene |
| Color | Clear |
| Description | Class A |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass (3.3) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
