Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class A Volumetric Pipette, Batch Certified
SDPSCI_ED

Catalog No. S01015 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S01015 20 mL
S01011 1 mL
S01012 2 mL
S01013 5 mL
S01014 10 mL
S01016 25 mL
S01017 50 mL
S01018 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. S01015 Supplier United Scientific™ Supplier No. PT7101E
Add to Cart
Add to Cart
This item is not returnable. View return policy

Glass Pipettes featuring clear markings and calibrated 'To Deliver'.

  • Made from borosilicate glass in compliance with ASTM specification E969
  • Color-coded
  • Batch certified
  • Calibrated to deliver
  • Printed with durable amber markings

Specifications

Description Yellow Color Code
Material Borosilicate Glass
Sterility Non-sterile
Graduated Yes
Tolerance 0.03 mL
Color Clear
Volume (Metric) 20 mL
Length (Metric) 510 mm
Type Volumetric Pipet
Disposable Reusable
For Use With (Equipment) Pipet Filler
Show More Show Less

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.