Learn More
United Scientific™ Class A Volumetric Pipette, Individually Certified

Shop All United Scientific Supplies, Inc Products


Description
- These pipettes are made from borosilicate glass in compliance with ASTM specification E969.
- Color-coded. Individually serialized and certified.
- Calibrated to deliver.
- Printed with durable amber markings.
Specifications
Specifications
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Graduated | No |
| Length (English) | 17.5 in. |
| Volume (English) | 0.5 oz. |
| Color | Clear |
| Volume (Metric) | 15 mL |
| Length (Metric) | 445 mm |
| Type | Volumetric Pipet |
| Disposable | Reusable |
| Show More |
Warning: Cancer and reproductive harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.