Learn More
United Scientific™ Class B Borosilicate Glass Graduated Cylinder with Plastic Base

Shop All United Scientific Supplies, Inc Products


Description
- Double metric scale, calibrated to contain
- Borosilicate glass cylinders with pour spouts feature heavy uniform wall tubing and plastic hexagonal bases
- All cylinders come with bumper guards
Specifications
Specifications
| Type | Graduated Cylinder |
| Certifications/Compliance | Class B |
| Class | B |
| Tolerance Metric | 0.34 mL |
| Material | Borosilicate Glass |
| Capacity (Metric) | 50 mL |
| Graduations | 1 mL |
Warning: Cancer and reproductive harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.