Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class B Borosilicate Glass Graduated Cylinder with Plastic Base
SDPSCI_ED

Catalog No. S00825 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00825 100 mL
S00822 10 mL
S00823 25 mL
S00824 50 mL
S00826 250 mL
S00827 500 mL
S00828 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. S00825 Supplier United Scientific™ Supplier No. CY137100
Add to Cart
Add to Cart
This item is not returnable. View return policy

Graduated Cylinders that are graduated 'To Deliver'.

  • Double metric scale, calibrated to contain
  • Borosilicate glass cylinders with pour spouts feature heavy uniform wall tubing and plastic hexagonal bases
  • All cylinders come with bumper guards

Specifications

Material Borosilicate Glass
Capacity (Metric) 100 mL
Graduations 1 mL
Class Class B
Certifications/Compliance Class B
Tolerance 1 mL
Product Type Graduated Cylinder

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.