Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class B Burette with PTFE Detachable Stopcock
SDPSCI_ED

Catalog No. S00760 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00760 50 mL
S00758 10 mL
S00759 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S00760 Supplier United Scientific™ Supplier No. BR211650
Add to Cart
Add to Cart
This item is not returnable. View return policy

Burettes offering an affordable alternative for laboratory use.

  • Burette, made from high-quality accurate bore tubing for a high degree of accuracy, reliability and durability
  • Detachable PTFE stopcock and tip facilitate easy cleaning and convenient replacement of broken tips
  • Graduated at intervals of 0.05 mL
  • Class B

Specifications

Autoclavable Autoclavable
Color Clear
Capacity (Metric) 50 mL
Material Borosilicate Glass (3.3)
Graduations 0.10 mL
Includes Stopcock
Plug Material PTFE
Stopcock Detachable
Stopcock Material PTFE
Warranty 12 Months
Type Buret
Class Class B
Show More Show Less

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.