Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Class B Burette with PTFE Stopcock

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
Description
- Burettes are made from the highest quality accurate bore tubing to provide a high degree of accuracy, reliability, and durability
- Amber graduations
- Includes PTFE straight bore stopcock
- Accuracy as per Class B
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Clear |
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass (3.3) |
| Graduations | 0.10 mL |
| Includes | Stopcock |
| Plug Material | PTFE |
| Stopcock | Straight Bore |
| Stopcock Material | PTFE |
| Tolerance | 0.06 mL |
| Show More |
Warning: Cancer and reproductive harm
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction