Learn More
United Scientific™ Class B Burette with Screw Thread Stopcock

Shop All United Scientific Supplies, Inc Products


Description
- Include general purpose screw thread stopcocks with PTFE keys
- Burettes are made from the highest quality accurate bore tubing to provide a high degree of accuracy, reliability, and durability
- Amber graduations
- Includes PTFE screw thread stopcock
- Accuracy as per Class B
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Clear |
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass (3.3) |
| Graduations | 0.10 mL |
| Includes | Stopcock |
| Plug Material | PTFE |
| Stopcock | Screw Thread |
| Stopcock Material | PTFE |
| Tolerance | 0.06 mL |
| Show More |
Warning: Cancer and reproductive harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.