Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class B Glass Automatic Schellbach Zero Burettes with Intermediate Stopcock, Reservoir and Bellow
Shop All Eisco Products

Description
- Automatic zero Schellbach burette
- Class B
- Complies with ISO 385
- Features intermediate PTFE stopcock, reservoir, joint clip, and rubber bellow
- Made from high quality Borosilicate 3.3 glass
- Blue enamel graduations with Schellbach stripe (vertical white stripe and central blue ribbon) for accurate reading of meniscus
- Intermediate stopcock to facilitate drainage or excess liquid back into the reservoir
- Graduated reservoir
- Securely packed for safe transit
Specifications
Specifications
| Accuracy | 0.5 mL |
| Autoclavable | Autoclavable |
| Closure Type | Intermediate Stopcock |
| Color | Clear |
| Closure Material | PTFE |
| Capacity (Metric) | 50 mL |
| Length (Metric) | 25.4 cm |
| Height (English) | 50 in. |
| For Use With (Equipment) | Labware |
| Material | Borosilicate Glass (3.3) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?