Learn More
Description
- Made from high quality 3.3 Borosilicate Glass
- Graduated
- Class B, DIN ISO 385 Compliant
- Single bore with detachable rubber tubing and pinch clip
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Length (Metric) | 1 cm |
| Material | Borosilicate Glass (3.3) |
| Graduations | 0.1 mL |
| For Use With (Application) | Dispensing liquids |
| Height (Metric) | 67 cm |
| Length (English) | 0.4 in. |
| Includes | Burette, Rubber Tubing and Pinch Clip, Tip |
| Tolerance | 0.1 mL |
| Type | Buret |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
