Learn More
Description
- Made from high quality 3.3 borosilicate glass
- Blue ceramic graduations
- Straight single bore
- Includes smooth glass key stopcock
- Glass Key stopcock requires lubrication but offers the smoothest, most authentic control
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Length (Metric) | 1.3 cm |
| Material | Borosilicate Glass |
| Graduations | 0.1 mL |
| For Use With (Application) | Dispensing Liquid |
| Height (Metric) | 49 cm |
| Stopcock | Straight |
| Stopcock Material | Glass |
| Tolerance | ±0.1 mL |
| Type | Straight Bore Buret |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
