Learn More
Description
- Made from high quality borosilicate 3.3 glass
- Hexagonal base provides additional stability
- Printed graduations are chemical resistant
- Conforms to ASTM E1272 standard
- Spout for easy, mess free pouring
- Autoclavable
- Class B
Specifications
Specifications
| Material | Borosilicate Glass |
| Capacity (Metric) | 10 mL |
| Graduations | 0.2 mL |
| Autoclavable | Autoclavable |
| Base Type | Hexagonal |
| Scale Color | Blue |
| Class | Class B |
| Height (English) | 5.5 in. |
| Height (Metric) | 14 cm |
| Certifications/Compliance | ASTM E1272 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

